-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Material | PTFE |
| Metal Detectable | No |
| Temp. Range | -100°F to +500°F |
|---|---|
| Tube Size | 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 2.29 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)