-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Color | Black |
| Connection/fitting Type | Tri Clamp |
| For Piping System | Bio Tech, Dairy, Food And Beverage, Pharmaceuticals, Sanitary |
| For Tube Outside Diameter | 4" |
| Gasket Material | Buna-N |
| Includes Mesh | No |
| Inside Dia. | 3.843" |
| Inside Diameter | 3.9" |
| Material | Buna |
| Maximum Operating Temperature | 250°F |
| Metal & X-ray Detectable | No |
| Metal Detectable | No |
| Minimum Operating Temperature | -30°F |
|---|---|
| Outside Dia. | 4.685" |
| Outside Diameter | 4.7" |
| Outside Diameter Style | Standard |
| Sanitary Certification | Pharmacopeia Class Vi |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +250°F |
| Thickness | 0.2" |
| Tube Size | 4" |
| X-ray Detectable | No |
| Center Construction | None |
| standard | ADI FREE CERTIFIED, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP CLASS VI |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.94 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)