RUBBERFAB 40MPG-400 Gasket, 4 Inch Tube, Tri-Clamp, PTFE

Item: AE6DFP
Model: 40MPG-400
Cross Ref: 5PYD4
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.43
5% off
$7.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gasket
Material PTFE
Metal Detectable No

Shipping Information

Height (cm) 0.76
Length (cm) 11.94
Width (cm) 11.94
HS Code 3926904590
Country Of Origin US
Weight (kg) 0.018

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site