-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Color | Gray |
| Connection/fitting Type | Tri Clamp |
| Features | 500 Cip/Sip Cycles, Expansion/Contraction Stability With Minimal Thermal Expansion, Maintains Sealing Stability In Processes, No Gasket Extrusion Into The Sanitary Tube I.D, No Obstruction Of Flow, Non-Pigmented, Non-Stick Surface, Passivated To Eliminate Rouging, Stops Leaks When Correctly Torqued (50 In/Lb With Torque-Rite Tr-50), Tested For Cryogenics Use |
| For Piping System | Biopharmaceutical, Dairy, Food And Beverage, Industrial Process, Pharmaceuticals |
| For Tube Outside Diameter | 2" |
| Gasket Material | PTFE, 316L Stainless Steel |
| Hardness | 68 |
| Includes Mesh | No |
| Inside Dia. | 1.874" |
| Inside Diameter | 1.9" |
| Material | Steel |
| Material Trade Name | Tuf Steel |
| Maximum Operating Temperature | 550°F |
| Metal & X-ray Detectable | No |
|---|---|
| Metal Detectable | No |
| Minimum Operating Temperature | -325°F |
| Outside Dia. | 2 13/25" |
| Outside Diameter | 2.5" |
| Outside Diameter Style | Standard |
| Resistance Properties | Chemical Resistant |
| Sanitary Certification | 3A For Dairy, Pharmaceutical, Food And Beverage, Pharmacopeia Class Vi, Usda |
| Temp. Range | -350°F to +550°F |
| Thickness | 0.2" |
| Tube Size | 2" |
| X-ray Detectable | No |
| Center Construction | None |
| standard | 3-A CERTIFIED, ADI FREE CERTIFIED, ASME BPE, CGMP, CYTOTOXICITY CRITERIA, FDA 21 CFR 177.1550, PHARMACOPEIA CLASS VI, USDA |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)