-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Valve |
|---|---|
| Ambient Temp. Range | -40°F to +175°F |
| Amps Ac | 0.5A |
| Coil Voltage | 24V |
| Connection Type | Compression |
| For Media | Liquid Propane, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Capacity - Max. | 150000 btuH |
| Ignition Type | Standing Pilot |
| Includes Pilot Generator Kit | Pilot Generator Kit Not Included |
| Inlet Pressure Tap | No |
| Installation Orientation | Versatile |
| Lp Conversion Kit | Yes |
|---|---|
| Opening Characteristic | Fast Opening |
| Pilot Port Connection Size | 1/4" |
| Pilot Type | Standing Pilot |
| Port Connection Gender | Female |
| Port Connection Size | 1/2" |
| Pressure Setting Range | 3.5 in. wc |
| Sensing Type | Flame Sensor |
| Side Taps | No |
| Type | Fast Opening |
| Valve Design | Dual |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 11.94 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)