-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Valve |
|---|---|
| Ambient Temp. Range | -40°F to +175°F |
| Amps Ac | 0.5A |
| Coil Voltage | 24V |
| Compatible Fuel Type | Liquid Propane, Natural Gas |
| Connection Type | Compression |
| Electrical Connections | Screw/Spade Terminal |
| Flow Direction | Straight Thru |
| For Media | Liquid Propane, Natural Gas |
| Fuel Conversion Kit Included | Yes |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Capacity - Max. | 150000 btuH |
| Ignition Type | Standing Pilot |
| Includes On/off Switch | Yes |
| Includes Pilot Generator Kit | Pilot Generator Kit Not Included |
| Inlet Pressure Tap | No |
| Inlet Size | 1/2" |
| Inlet/outlet Connection Gender | Female |
| Inlet/outlet Connection Size | 3/4" |
| Inlet/outlet Connection Type | NPT |
| Installation Orientation | Versatile |
| Lp Conversion Kit | Yes |
| Manufacturer Series | 720 Series |
|---|---|
| Mechanical Thermostat Included | No |
| Number Of Stages | 2 |
| Opening Characteristic | Fast Opening |
| Operating Temperature - Maximum | 175°F |
| Operating Temperature - Minimum | -40°F |
| Pilot Generator Kit Included | No |
| Pilot Port Connection Size | 1/4" |
| Pilot Port Connection Type | Compression |
| Pilot Type | Standing Pilot |
| Port Connection Gender | Female |
| Port Connection Size | 3/4" |
| Pressure Regulator Included | Yes |
| Pressure Setting Range | 3.5 in. wc |
| Pressure Tap Outlet Included | Included |
| Reducer Bushings | 1/2" x 3/8", 3/4" x 3/8" |
| Sensing Type | Flame Sensor |
| Side Taps | No |
| Side Taps Included | No |
| Type | Fast Opening |
| Valve Design | Dual |
| Voltage | 24V AC |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 11.94 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)