-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing Cutter |
|---|---|
| Blade Material | Steel |
| Body Material | Zinc |
| Cutter Type | Standard Wheel Cutter |
| Cutting Action | Manual |
| Features | Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide And Wheel Housing |
| Handle Design | Knob |
| Includes | Spare Cutting Wheel" Handle |
| Material Application | Aluminum, Copper |
|---|---|
| Maximum Cutting Capacity | 1 3/16" |
| Minimum Cutting Capacity | 1/4" |
| Overall Length | 3 1/8" |
| Product Type | Close Quarters Tubing Cutter |
| Replacement Blade | E-3469 |
| Tool Length | 3" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.86 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)