-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing Cutter |
|---|---|
| Blade Material | Stainless Steel |
| Body Material | Aluminum |
| Cutter Type | Standard Shear |
| Cutting Action | Scissor Style |
| Features | Durable, Easy Cut, Heavy Duty Use, Spring Loaded |
| Handle Design | Spring Loaded |
| Handle Material | Aluminum |
| Includes | Measuring Scale On Handle |
|---|---|
| Material Application | CPVC, PEX, Polyethylene, Polypropylene, PVC |
| Maximum Cutting Capacity | 1 7/16" |
| Minimum Cutting Capacity | 3/16" |
| Overall Length | 8 1/2" |
| Product Type | Single Stroke Cutter |
| Replacement Blade | 25588 |
| Tool Length | 8 1/2" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 17.53 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)