-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing Cutter |
|---|---|
| Blade Material | Stainless Steel |
| Body Material | Plastic |
| Cutter Type | Standard Shear |
| Cutting Action | Scissor Style |
| Features | Easy Cut, Reversible Blade, Spring Loaded |
| Handle Design | Spring Loaded |
| Handle Material | Plastic |
|---|---|
| Material Application | CPVC, PEX, Polyethylene, Polypropylene, PVC |
| Maximum Cutting Capacity | 1 11/16" |
| Minimum Cutting Capacity | 3/16" |
| Product Type | Single Stroke Cutter |
| Replacement Wheel | Available |
| Tool Length | 9" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 14.73 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)