-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Accessory Type | Chain |
|---|---|
| Compatible Grainger Part Number | 1VXH1, 6YJ36 |
| Compatible With Manufacturer Model Number | 246 |
| For Use With | Soil Pipe Cutter |
| For Use With Mfr. Model No. | 246 |
|---|---|
| Impact Rated | No |
| Tool Length | 9" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 20.83 |
| HS Code | 7315821000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.924 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)