-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Assembly |
|---|---|
| Material | Alloy Steel |
| Compatible With Manufacturer Model Number | 31320, 31325 |
| For Use With Mfr. Model No. | 31320, 31325 |
|---|---|
| Impact Rated | No |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.7 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.7515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)