-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Assembly |
|---|---|
| Compatible Grainger Part No. | 1XDY7 |
| Compatible Product Type | Heavy-Duty Chain Wrenches |
| Fits Brand | Ridgid |
|---|---|
| Impact Rated | No |
| Product Type | Chain Assembly |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 12.19 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)