-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Cutter |
|---|---|
| Blade Material | Steel |
| Body Material | Iron |
| Cuts | Stainless Steel |
| Cutter Type | Standard Wheel Cutter |
| Cutting Action | Manual |
| Cutting Capacity | 2" to 4" |
| Features | Can Be Converted To 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting |
| Handle Design | Ergonomic |
| Handle Material | Steel |
|---|---|
| Material Application | Ductile Iron, Steel |
| Maximum Cutting Capacity | 4" |
| Minimum Cutting Capacity | 2" |
| Overall Length | 25 1/2" |
| Product Type | Heavy Duty Pipe Cutter |
| Replacement Blade | 3312, 33120, 33130 |
| Tool Length | 25 1/2" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 64.26 |
| Width (cm) | 21.34 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.9425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)