-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Cutter |
|---|---|
| Blade Material | Steel |
| Body Material | Aluminum |
| Cutter Type | Ratcheting Shear |
| Cutting Action | Ratcheting |
| Cutting Capacity | Up To 1 5/8" |
| Features | Burr-Less Cutting Operation, Ergonomic Grips, X-Cel Quick-Change Blade |
| Handle Design | Ergonomic |
| Handle Material | Aluminum |
|---|---|
| Material Application | CPVC, Pex, Polyethylene, Polypropylene, PVC, Rubber |
| Maximum Cutting Capacity | 1 5/8" |
| Minimum Cutting Capacity | 1/2" |
| Overall Length | 8 1/2" |
| Product Type | Ratchet Cutter |
| Replacement Blade | RCB-1625/27858 |
| Tool Length | 8 1/2" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 17.53 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)