-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Cutter |
|---|---|
| Blade Material | Steel |
| Body Material | Aluminum |
| Cutter Type | Ratcheting Shear |
| Cutting Action | Ratcheting |
| Features | Burr-Less Cutting Operation, Ergonomic Grips, X-Cel Quick-Change Blade |
| Handle Design | Ergonomic |
| Handle Material | Aluminum |
| Material Application | CPVC, PEX, Polybutylene, Polyethylene, Polypropylene, PVC, Rubber |
|---|---|
| Maximum Cutting Capacity | 2 7/16" |
| Minimum Cutting Capacity | 3/16" |
| Overall Length | 10" |
| Product Type | Ratchet Cutter |
| Replacement Blade | RCB-2375 |
| Tool Length | 10" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 19.05 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)