-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Threading Machine |
|---|---|
| Chuck | Speed Grip Chuck With Replaceable Jaw Inserts |
| Chuck Type | Manual |
| Corded/wireless | Corded |
| Current | 15A |
| Die Head Sizes | 1/2" to 2" |
| Features | Rear Centering Device |
| Free Speed | 38 RPM |
| Frequency | 60 Hz |
| Head Opening Type | Quick Opening |
| Hp | 1/2 hp |
| Includes | 1 Gal Premium Thread Cutting Oil, Carriage With Lever, Clip-On Tool Tray, Full Floating Self Centering Cutter, Oiler, Quick-Open Right Hand Npt Die Head, Reamer, Stand, Transporter |
| Kit Contents | Bare Tool |
| Machine Type | Stationary Power Threading Machine |
| Max. Bolt Size | 2" |
| Max. Pipe Dia. | 2" |
| Min. Pipe Dia. | 1/8" |
| Minimum Bolt Size | 1/4" |
| Motor Type | Standard |
| Mount Type | Stand |
| No Load Rpm | 38 RPM |
|---|---|
| No. Of Die Heads | 1 |
| No. Of Speeds | 1 |
| Oil Capacity | 1 gal. |
| Overall Length | 19" |
| Overall Width | 15 1/2" |
| Phase | 1 |
| Plug Type | Three Prong |
| Portability | Portable |
| Power Source | Corded |
| Pump Type | Hand Pump |
| Reversing | Yes |
| Switch Type | Forward, Off, Reverse And Integral Foot Switch |
| Thread Type | NPT |
| Threading Equipment Included | (2) Die Sets, Cutter, Die Head, Oiler, Reamer, Stand |
| Through-the-head Oiling | Yes |
| Tool Series | Series 300 |
| Tool Weight | 212 lbs. |
| Voltage | 120V |
| Standards | NRTLC, UL LISTED |
RIDGID 15682 pipe threading machine is used to create threaded ends to connect pipes and fittings in sprinkler systems, gas lines and drain lines.
| Height (cm) | 117.6 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 42.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 95.4 |
The die head sizes used in this machine range from 1/8 to 2 inches.
This machine has an oil capacity of 1 gallon.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)