-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Threading Machine |
|---|---|
| Chuck | Speed Grip Chuck With Replaceable Jaw Inserts |
| Chuck Type | Manual |
| Current | 15A |
| Die Head Sizes | 1/2" to 2" |
| Features | Chip Tray, Length Gauge |
| Free Speed | 36 RPM |
| Frequency | 60 Hz |
| Head Opening Type | Quick Opening |
| Horsepower | 2 hp |
| Hp | 1/2 hp |
| Includes | 3/16" Hex Key, 5/32" Hex Key, Nu-Clear Oil, Quick-Open Right Hand Npt Die Head, Reamer, Wheel Cutter |
| Kit Contents | Bare Tool |
| Machine Type | Stationary Power Threading Machine |
| Max. Bolt Size | 2" |
| Max. Pipe Dia. | 2" |
| Min. Pipe Dia. | 1/8" |
| Minimum Bolt Size | 1/4" |
| Motor Type | Standard |
| Mount Type | Stand |
| No Load Rpm | 36 RPM |
| No. Of Die Heads | 1 |
|---|---|
| No. Of Speeds | 1 |
| Oil Capacity | 1.75 gal. |
| Overall Height | 21" |
| Overall Length | 37" |
| Overall Width | 21" |
| Phase | 1 |
| Plug Type | Three Prong |
| Power Output | 1700 W |
| Power Source | Corded |
| Pump | Self-Priming Constant Flow Gerotor |
| Pump Type | Self Priming Gerotor |
| Reversing | Yes |
| Switch Type | Forward, Off, Reverse And Integral Foot Switch |
| Thread Type | NPT |
| Threading Equipment Included | 2 Die Sets, Cutter, Die Head, Reamer |
| Through-the-head Oiling | Yes |
| Tool Series | 535 Series |
| Tool Weight | 260 lbs. |
| Voltage | 120V |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 120.65 |
| Width (cm) | 60.45 |
| HS Code | 8466935385 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 128.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)