-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Switch Bit Shank Kit |
|---|---|
| Diameter | 0.188" |
| Features | Interchangeable, Flexible |
| For Use With | Switch Bit Heads |
| Hex Shank Size | 3/16" |
| Length | 15" |
| Number Of Shanks | 1 |
| Overall Length | 15" |
|---|---|
| Product Type | Switch Bit Shank |
| Shank Dia. | 0.188" |
| Shank Diameter | 3/16" |
| Shank Hex Size | 3/16" |
| Shank Material | High Speed Steel |
| Shank Type - Machining | Hex |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)