-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bolt Cutter |
|---|---|
| Adjustment Type | Screw |
| Blade Finish | Unfinished |
| Bolt Cutter Type | Heavy Duty Bolt Cutters |
| Cutting Action | Center |
| Features | Controlled Cutting, One Step Internal Cam Mechanism Provides The Quickest And Simplest Way To Keep The Cutting Blades Precisely Aligned |
| For Maximum Diameter Hard Steel | 7/16" |
| For Maximum Diameter Medium Steel | 1/2" |
| For Maximum Diameter Soft Steel | 9/16" |
| Grip Material | Rubber |
|---|---|
| Grip Style | Rubber Grip |
| Handle Color | Red |
| Handle Material | Steel |
| Insulated | No |
| Jaw Material | Alloy Steel |
| Non-sparking | No |
| Overall Length | 38" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 97.79 |
| Width (cm) | 29.21 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.498 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)