-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt Cutter |
|---|---|
| Cutting Action | Center Cut |
| Grip Style | Rubber Grip |
| Handle Material | Steel |
|---|---|
| Jaw Material | Steel |
| Overall Length | 19" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 18.8 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)