-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt Cutter |
|---|---|
| Adjustment Type | Screw |
| Blade Finish | Unfinished |
| Bolt Cutter Type | Heavy Duty Bolt Cutters |
| Cutting Action | Center |
| Features | Controlled Cutting, One Step Internal Cam Mechanism Provides The Quickest And Simplest Way To Keep The Cutting Blades Precisely Aligned |
| For Maximum Diameter Hard Steel | 3/8" |
| For Maximum Diameter Medium Steel | 7/16" |
| For Maximum Diameter Soft Steel | 1/2" |
| Grip Material | Rubber |
|---|---|
| Grip Style | Rubber Grip |
| Handle Color | Red |
| Handle Material | Steel |
| Insulated | No |
| Jaw Material | Alloy Steel |
| Non-sparking | No |
| Overall Length | 31" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 22.86 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)