-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repl Propeller, Hubless |
|---|---|
| Cfm @ 0.000-in. Sp | 2713 CFM |
| Cfm @ 0.300-in. Sp | 1745 CFM |
| Min. Hp | 1/5 hp |
| Number Of Blades | 3 |
| Pitch | 26° |
| Propeller Dia. | 18" |
|---|---|
| Propeller Material | Aluminum |
| Requires | Interchangeable Hex Hub 2A563 Or 2A564 Or 2A565 |
| Rotation | CW |
| Spiders | Galvalume |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 46.99 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)