REVCOR T1802-29 R Propeller 18 Inch Diameter 29 Degree Pitch

Item: AC2TRE
Model: T1802-29 R
Cross Ref: 2MTT7
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$142.84
5% off
$135.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Propeller
Bore Dia. 1/2"
Cfm @ 0.000-in. Sp 2863 CFM
Cfm @ 0.300-in. Sp 1565 CFM
For Use With Air Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps
Max. Rpm 1140 RPM
Min. Hp 1/6 hp
Number Of Blades 2
Pitch 29°
Propeller Dia. 18"
Propeller Material Aluminum
Rotation CW
Spider Finish Galvalume , Steel

Product Details

    • Spiders (Galvalume)

Shipping Information

Height (cm) 13.72
Length (cm) 50.8
Width (cm) 29.21
HS Code 8414596090
Country Of Origin US
Weight (kg) 0.6525

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site