-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Propeller |
|---|---|
| Bore Dia. | 1/2" |
| Cfm @ 0.000-in. Sp | 2916 CFM |
| Cfm @ 0.300-in. Sp | 1921 CFM |
| For Use With | Air Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps |
| Max. Rpm | 1140 RPM |
| Min. Hp | 1/4 hp |
| Number Of Blades | 3 |
|---|---|
| Pitch | 24° |
| Propeller Dia. | 18" |
| Propeller Material | Aluminum |
| Rotation | CW |
| Spider Finish | Galvalume , Steel |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 45.47 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.756 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)