REVCOR B575-150S L Blower Wheel Diameter 5 3/4 Inch Width 1 1/2 In

Item: AD7CXC
Model: B575-150S L
Cross Ref: 4DLY9
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$105.59
5% off
$100.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Blower Wheel
Application Air Handling Units, Commercial Split And Packaged Systems, Energy Recovery Ventilators (Erv), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Bore Dia. 1/2"
Drive Type Direct Drive
Features High Air Volume With Low Vibration
Hub Type Convex
Includes Set Screws Yes
Max. Speed 5700 RPM
Number Of Inlets 1
Product Type Blower Wheel
Rotation CCW Closed End
Type Direct Drive, Single Inlet Forward Curve
Wheel Construction Tabbed
Wheel Dia. 5 3/4"
Wheel Finish Galvanized
Wheel Hub Position Inside
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curved
Wheel Width 1 1/2"

Shipping Information

Height (cm) 32.26
Length (cm) 17.53
Width (cm) 17.53
HS Code 8414901080
Country Of Origin US
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site