-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blower Wheel |
|---|---|
| Bore Dia. | 5/16" |
| Drive Type | Direct Drive |
| Features | High Air Volume With Low Vibration |
| Hub Type | Convex |
| Includes Set Screws | Yes |
| Max. Speed | 7400 RPM |
| Number Of Inlets | 1 |
| Type | Direct Drive, Single Inlet Forward Curve |
|---|---|
| Wheel Construction | Tabbed |
| Wheel Dia. | 4 13/16" |
| Wheel Finish | Galvanized |
| Wheel Hub Position | Inside |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Width | 1 1/8" |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 14.99 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)