-
Select Country
- Source Now
Get it by Tuesday, Mar 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower Wheel |
|---|---|
| Application | Air Handling Units, Commercial Split And Packaged Systems, Energy Recovery Ventilators (Erv), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
| Bore Dia. | 1/2" |
| Drive Type | Direct Drive |
| Features | High Air Volume With Low Vibration |
| Hub Type | Convex |
| Includes Set Screws | Yes |
| Max. Speed | 1100 RPM |
| Number Of Inlets | 1 |
| Product Type | Blower Wheel |
| Rotation | CW Closed End |
|---|---|
| Type | Direct Drive, Single Inlet Forward Curve |
| Wheel Construction | Tabbed |
| Wheel Dia. | 12 5/8" |
| Wheel Finish | Galvanized |
| Wheel Hub Position | Inside |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 5" |
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 36.83 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)