-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit |
|---|---|
| Basic Material | Non Metallic |
| Chemical Resistant | Yes |
| Color | Black |
| Corrugated Tubing Split | No |
| Corrugation Type | Wide |
| Fitting Material | Polyamide 12 |
| Hazardous Location | No |
| Inside Dia. | 1.41" |
| Maximum Operating Temperature | 185°F |
| Minimum Operating Temperature | -40°F |
|---|---|
| Nominal Length | 98 ft. |
| Nominal Outside Dia. | 1.65" |
| Nominal Size | 1 1/4" |
| Profile Type | G |
| Self Extinguishing | Yes |
| Trade Size | 39 31/32" |
| Type | High Flexible Conduit |
| Wall Thickness | 0.12" |
Reiku PARAB-36G conduit protects electrical wiring and cables from moisture, dust and mechanical damage. This conduit ensures the safe and reliable transmission of electrical signals and power. It is ideal for oil & gas, construction and manufacturing facilities.
| Height (cm) | 4.19 |
|---|---|
| Length (cm) | 75.01 |
| Width (cm) | 4.19 |
| HS Code | 3917290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 5.0787 |

This conduit can withstand temperatures ranging from -40 to 185 degrees F.
Yes, this conduit can be easily cut to specific lengths using standard cutting tools. Its flexibility allows for customised installations to accommodate different wiring layouts and configurations in industrial and automotive settings.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)