-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit |
|---|---|
| Basic Material | Non Metallic |
| Chemical Resistant | Yes |
| Corrugated Tubing Split | No |
| Hazardous Location | No |
| Inside Dia. | 7/8" |
| Inside Diameter | 0.88" |
| Maximum Operating Temperature | 185°F |
| Minimum Operating Temperature | -40°F |
| Nominal Length | 32 ft. |
| Nominal Outside Dia. | 1.109" |
|---|---|
| Nominal Size | 3/4" |
| Outside Diameter | 1.1" |
| Overall Length | 10 ft. |
| Self Extinguishing | Yes |
| Trade Size | 39 31/32" |
| Tubing Color | Black |
| Tubing Material | Polyamide 12 |
| Type | Flexible |
| Wall Thickness | 0.11" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 2.79 |
| HS Code | 3917290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.972 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)