-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit |
|---|---|
| Basic Material | Non Metallic |
| Corrugation Type | Narrow |
| Inside Dia. | 7/8" |
| Nominal Length | 164 ft. |
| Nominal Outside Dia. | 1.109" |
|---|---|
| Profile Type | F |
| Trade Size | 39 31/32" |
| Type | High Flexible Conduit |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 57.02 |
| Width (cm) | 2.79 |
| HS Code | 3917290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 4.554 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)