-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Refractometer |
|---|---|
| Accuracy | 5°C |
| Automatic Temp. Compensation | Yes |
| Function | Dot3 And Dot4 Brake Fluid |
| Height | 1.06" |
| Length | 3.9" |
|---|---|
| Resolution | 5°C |
| Type | Automatic |
| Width | 2.13" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 8.38 |
| HS Code | 9027504015 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)