-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Refractometer |
|---|---|
| Accuracy | ±0.003 Sg (Battery Electrolyte), ±0.1% Def (Diesel Exhaust Fluid), ±0.5°F Engine Coolant Freeze Point, ±1% Engine Coolant, ±2°F Windshield Washer Fluid Freeze Point, ±5°F Dot3 Boiling Point, ±5°F Dot4 Boiling Point |
| Automatic Temp. Compensation | Yes |
| Automatic Temp. Compensation Included | Automatic |
| Automatic Temperature Compensation - Maximum | 0°C |
| Automatic Temperature Compensation - Minimum | -57°C |
| Display Type | Digital |
| Function | Freeze Point Of Ethylene Glycol, Freeze Point Of Propylene Glycol, Battery Electrolyte SG, Freeze Point Of Windshield Washer Fluid |
| Height | 1.06" |
| Includes | (2) Aaa Batteries, Neck Lanyard, Storage Case |
| Length | 3.9" |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Mounting Type | Handheld |
| Overall Depth | 3 7/8" |
| Overall Height | 1" |
| Overall Width | 2 1/8" |
| Product Type | Refractometer |
| Resolution | 0.003 |
| Test Parameters | Battery Electrolyte Specific Gravity, Dot3 Brake Fluid Boiling Point, Dot4 Brake Fluid Boiling Point, Engine Coolant Freeze Point, Windshield Washer Fluid Freeze Point |
| Type | Automatic Digital |
| Width | 2.13" |
Reichert 13940015 Multi-Chek digital refractometer can help users measure the refractive index of liquids with utmost accuracy and precision. It is useful in automotive applications for checking coolant, battery and windshield fluids.
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 8.38 |
| HS Code | 9027504015 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.225 |
Clean the measurement surface and well immediately following each sample reading.
Cleanse with a mild soap and water solution or isopropyl alcohol, then rinse with distilled water.
Press SCALE and then toggle between DOT4, DOT4 PLUS, EG FP, EG %, AdBlue%, Windshield washer fluid FP and Batt SG to change the reading mode scale.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)