-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Refractometer |
|---|---|
| Accuracy | -5°F to +5°F |
| Automatic Temp. Compensation | Yes |
| Automatic Temp. Compensation Included | Automatic |
| Automatic Temperature Compensation - Maximum | 260°C |
| Automatic Temperature Compensation - Minimum | 121°C |
| Display Type | Digital |
| Function | Dot3 And Dot4 Brake Fluid |
| Height | 1.06" |
| Includes | (2) Aaa Batteries, Neck Lanyard, Storage Case |
| Length | 3.9" |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Mounting Type | Handheld |
| Overall Depth | 3 7/8" |
| Overall Height | 1" |
| Overall Width | 2 1/8" |
| Product Type | Refractometer |
| Resolution | 5°F |
| Test Parameters | Brake Fluids, Dot3 Boiling Point, Dot4 Boiling Point |
| Type | Automatic |
| Width | 2.13" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 8.38 |
| HS Code | 9027504015 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)