REFLEXITE 22667 Reflective Tape W 2 Inch Sb Yellow

Item: AE9UEW
Model: 22667
Cross Ref: 6MGA8
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$181.33
10% off
$163.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 16.51
Length (cm) 16.51
Width (cm) 5.84
HS Code 3919102055
Country Of Origin US
Weight (kg) 0.8775

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site