-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 5 Year Reflective Tape |
|---|---|
| Adhesion Strength | 112 oz.-in. |
| Adhesive Material | Acrylic |
| Application | School Buses |
| Backing Material | Polyester |
| Color | Yellow |
| Indoor Or Outdoor Use | Outdoor |
| Length | 25 ft. |
| Material | Polyester |
| Maximum Adhesion Time | 5 yrs. |
|---|---|
| Package Configuration | Roll |
| Package Type | Roll |
| Product Form | Roll |
| Product Type | Reflective Tape |
| Reflective Color | Yellow |
| Thickness | 8 mil. |
| Type | School Bus |
| Width | 1" |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 19.05 |
| HS Code | 3919101050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)