-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 5 Year Reflective Tape |
|---|---|
| Adhesion Strength | 112 oz.-in. |
| Adhesive Material | Acrylic |
| Application | School Buses |
| Backing Material | Polyester |
| Color | Yellow |
| Indoor Or Outdoor Use | Outdoor |
| Length | 50 yd. |
| Material | Polyester |
| Maximum Adhesion Time | 5 yrs. |
| Maximum Application Temperature | 175°F |
| Maximum Operating Temperature | 175°F |
|---|---|
| Package Configuration | Roll |
| Package Type | Roll |
| Performance Temp. | 175°F |
| Product Form | Roll |
| Product Type | Reflective Tape |
| Reflective Color | Yellow |
| Thickness | 8 mil. |
| Type | School Bus |
| Width | 1" |
| Height (cm) | 57.91 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 24.64 |
| HS Code | 3919101050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)