-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Hose | No |
| Hose Inside Dia. | 3/4" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 1.188" |
| Max. Pressure | 1250 psi |
|---|---|
| Max. Temp. | 210°F |
| Mounting | Ceiling, Floor, Wall |
| Pressure | 1250 psi |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 64.45 |
| Width (cm) | 26.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 36.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)