-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Dimension A | 25 3/8" |
| Dimension B | 24" |
| Dimension C | 8 1/8" |
| Dimension D | 10.5" |
| Dimension E | 10" |
| Dimension F | 6" |
| Hose | No |
| Hose Included | No |
| Hose Inside Dia. | 3/8" |
| Hose Length | 100 ft. |
| Hose Outside Dia. | 3/5" |
| Hose Outside Diameter | 0.6" |
|---|---|
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Max. Pressure | 500 psi |
| Max. Temp. | 210°F |
| Mounting | Ceiling, Floor, Wall |
| Pressure | 500 psi |
| Reel Outlet Size | 1/2" |
| Reel Outlet Type | FNPT |
| Series | 80000 Series |
| Swivel Material | Steel |
,Reelcraft’s Series 80000 and D80000 spring retractable hose reels incorporate the most current design and manufacturing techniques for long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of applications., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and the lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas for maximum service life., ,Quality finish and corrosion resistant – Individually powder-coated components offer maximum protection from premature corrosion., ,Made in the USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 34.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)