-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Base Motion Type | Stationary |
| Bearing Construction | Ball |
| Bearing Type | Permanent Lubricated |
| Corrosion-resistant | Yes |
| Drive Type | Spring Return |
| Duty Rating | General, Industrial |
| Enclosed | No |
| Fasteners Included | No |
| Features | Heavy Duty Stainless Steel Reel |
| For Dual Hose | No |
| Height | 25 3/8" |
| Hose Capacity | 100 ft. |
| Hose Inside Dia. | 1/2" |
| Hose Length | 100 ft. |
| Hose Reel Primary Application | Washdown |
| Hose Reel Type | Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel |
| Housing Material | Stainless Steel |
| Includes Hose | No |
| Includes Leader Hose | No |
| Latch Type | Spring Loaded |
| Length | 24" |
| Material | Stainless Steel |
| Max. Pressure | 500 psi |
| Max. Temp. | 210°F |
| Maximum Operating Pressure | 500 psi |
| Minimum Operating Temperature | -25°F |
| Mount Base Height | 12" |
| Mount Base Width | 7 3/8" |
| Mount Hole Diameter | 1/2" |
|---|---|
| Mounting | Ceiling, Floor, Wall |
| Mounting Hole Center To Center Height | 10" |
| Mounting Hole Center To Center Width | 6" |
| Number Of Guide Arms | 2 |
| Number Of Mount Holes | 4 |
| Overall Height | 25 3/8" |
| Overall Length | 24" |
| Overall Width | 10 1/2" |
| Pedestal Type | Dual Pedestal |
| Reel Color | Silver |
| Reel Diameter | 15 1/2" |
| Reel Finish | Polished |
| Reel Material | Stainless Steel |
| Reel Width | 10 1/2" |
| Seal Material | Viton |
| Speed Limited Retraction | No |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size | 1/2" |
| Swivel Inlet Thread Size | 1/2"-14 |
| Swivel Inlet Type | NPT |
| Swivel Material | Stainless Steel |
| Swivel Outlet Gender | Female |
| Swivel Outlet Size | 1/2" |
| Swivel Outlet Thread Size | 1/2"-14 |
| Swivel Outlet Type | NPT |
| Twin Hose Compatible | No |
| Width | 10 1/2" |
| Height (cm) | 72.64 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 26.42 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)