-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Base Motion Type | Stationary |
| Bearing Construction | Ball |
| Bearing Type | Permanent Lubricated |
| Corrosion-resistant | Yes |
| Drive Type | Spring Return |
| Duty Rating | General, Industrial |
| Enclosed | No |
| Fasteners Included | No |
| Features | Long Life And Trouble Free Performance |
| Finish | Powder Coated |
| Fitting Size | 3/8" x 3/8" |
| Fitting Type | NPT x NPT |
| For Dual Hose | No |
| Height | 25 3/8" |
| Hose Capacity | 100 ft. |
| Hose Color | Black |
| Hose Cover Material | Synthetic Rubber |
| Hose End Configuration | 3/8" MNPT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Material | Steel |
| Hose Fitting A Size | 3/8" |
| Hose Fitting A Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Material | Steel |
| Hose Fitting B Size | 3/8" |
| Hose Fitting B Type | NPT |
| Hose Inside Dia. | 3/8" |
| Hose Length | 100 ft. |
| Hose Outlet Type | MNPT |
| Hose Outside Dia. | 3/4" |
| Hose Reel Primary Application | Grease |
| Hose Reel Type | Ceiling, Floor, Vehicle, Wall Mount Hose Reel |
| Hose Tube Material | Synthetic Rubber |
| Housing Material | Steel |
| Includes | Hose, Bumper |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Includes Leader Hose | No |
|---|---|
| Latch Type | Spring Loaded |
| Length | 24" |
| Max. Pressure | 4800 psi |
| Max. Temp. | 210°F |
| Maximum Operating Pressure | 4800 psi |
| Minimum Operating Temperature | 32°F |
| Mount Base Height | 12" |
| Mount Base Width | 7 11/32" |
| Mount Hole Diameter | 1/2" |
| Mounting | Ceiling, Floor, Wall |
| Mounting Hole Center To Center Height | 10" |
| Mounting Hole Center To Center Width | 6" |
| Number Of Guide Arms | 2 |
| Number Of Mount Holes | 4 |
| Overall Height | 25 3/8" |
| Overall Length | 24" |
| Overall Width | 10 1/2" |
| Pedestal Type | Dual Pedestal |
| Reel Color | Red |
| Reel Diameter | 15 1/2" |
| Reel Finish | Powder Coated |
| Reel Material | Carbon Steel |
| Reel Width | 10 1/2" |
| Seal Material | Neoprene |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Swivel Finish | Nickel Plated , Steel |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size | 3/8" |
| Swivel Inlet Thread Size | 3/8"-18 |
| Swivel Inlet Type | NPT |
| Swivel Outlet Gender | Male |
| Swivel Outlet Size | 1/2" |
| Swivel Outlet Thread Size | 1/2"-14 |
| Swivel Outlet Type | NPT |
| Twin Hose Compatible | No |
| Width | 10 1/2" |
| Height (cm) | 72.64 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 26.42 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 53.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)