-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Bearing Type | Permanent Lubricated |
| Drive Type | Spring Return |
| Duty Rating | Industrial |
| Hose Inside Dia. | 3/8" |
| Hose Length | 100 ft. |
| Hose Material | PVC |
| Hose Outlet Type | MNPT |
| Latch Type | Self Locking, Vibration Proof |
| Max. Pressure | 300 psi |
|---|---|
| Max. Temp. | 150°F |
| Mounting | Ceiling, Floor, Wall |
| Overall Height | 25 3/8" |
| Overall Length | 24" |
| Overall Width | 10 1/2" |
| Seal Material | Buna N |
| Speed Limited Retraction | No |
| Height (cm) | 72.39 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 27.94 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)