-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Counter Gasket |
|---|---|
| Compatible Product Type | Electronic Lcd Counter |
| Compatible With Grainger Part Number | 2Ppu8, 2Ppv6 |
| Compatible With Manufacturer Model Number | 3400-1000 |
| Mounting Type | 3 Hole |
| Nema Rating | 4X |
|---|---|
| Nema Type | NEMA 4X |
| Product Type | Gasket |
| Shape | Circular |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.38 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)