-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Counter Gasket |
|---|---|
| Compatible Product Type | Electronic Lcd Counter |
| Compatible With Grainger Part Number | 2Ppw3, 2Ppw4, 2Ppw5, 2Ppw6, 2Ppw7, 2Ppx2, 2Ppx3, 2Ppx4, 2Ppx7, 4Xkh9, 4Xkj1 |
| Compatible With Manufacturer Model Number | 6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000 |
| Mounting Type | Flush |
| Nema Rating | NEMA 4, NEMA 4X |
|---|---|
| Nema Type | NEMA 4X |
| Product Type | Gasket |
| Shape | Rectangle |
| Type | Rectangle |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.81 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)