-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hour Meter Gasket |
|---|---|
| Compatible Product Type | Hour Meter |
| Compatible With Grainger Part Number | 3Ab99, 3Ae13 |
| Compatible With Manufacturer Model Number | 722-0002 |
| Mounting Type | Flush |
| Nema Rating | 4X |
|---|---|
| Nema Type | NEMA 4X |
| Product Type | Gasket |
| Shape | Rectangle |
| Type | Rectangle |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.32 |
| HS Code | 9029108000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)