-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Water Solenoid Valve |
|---|---|
| Body Material | Brass |
| Center Line Pipe Center Size | 3.281" |
| Coil Enclosure | Watertight No Junction Box |
| Coil Insulation Class | F |
| Hz | 50/60 Hz |
| Min. Operating Pressure Differential | 0 psi |
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Orifice Dia. | 5/8" |
|---|---|
| Overall Height | 3.844" |
| Overall Length | 2 3/4" |
| Overall Width | 2 1/4" |
| Pipe Size | 1/2" |
| Valve Configuration | Normally Closed |
| Watts | 10.1 W |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 7.87 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)