RED HAT 8210G002HW Hot Water Solenoid 1/2 Inch Nc Brass

Item: AD2UTN
Model: 8210G002HW
Cross Ref: 3UK52
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$330.37
5% off
$313.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hot Water Solenoid Valve
Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material Brass
Center Line Pipe Center Size 2.812"
Class Class F
Coefficient Of Volume 4
Coil Enclosure Watertight
Coil Insulation Class F
Electrical Connections 1/2" Conduit Hub
For Media Hot Water, Steam
Frequency 50/60 Hz
Hz 50/60 Hz
Includes Coil Yes
Includes Seal Yes
Inlet Connection Type NPTF
Max. Ambient Temperature 140°F
Max. Fluid Temperature 210°F
Max. Operating Pressure Differential - Hot Water 125 psi
Max. Operating Pressure Differential - Steam Not Rated
Min. Ambient Temperature 14°F
Min. Operating Pressure Differential 5 psi
Mounting Orientation Vertical
Nema Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Operating Environment Indoor, Outdoor
Operation Type Pilot Operated
Orifice Dia. 5/8"
Orifice Diameter 5/8"
Outlet Connection Type NPTF
Overall Height 3 3/8"
Overall Length 2 3/4"
Overall Width 2 9/32"
Pipe Size 1/2"
Response Time 1 sec.
Seal Material EPDM
Valve Configuration Normally Closed
Valve Positions 2 Position
Valve Type Diaphragm
Valve Ways 2-Way
Voltage 110/120V AC
Wattage 6.1 W
Watts 6.1 W

Product Details

    • Max. Fluid Temp. Hot Water (210 Degrees F)

Shipping Information

Height (cm) 10.41
Length (cm) 9.4
Width (cm) 8.89
HS Code 8481809005
Country Of Origin MX
Weight (kg) 0.8325

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site