-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Counter Mount Lid Press |
|---|---|
| Base Type | Counter Mount Base |
| Compatible Container Material | Hybrid, Metal, Plastic |
| Compatible Container Size | 0.5 pt, 1 pt, 1 qt, 1 gal. |
|---|---|
| Product Type | Lid Press |
Red Devil 5080-03 lid press counter mount is used in industrial settings to seal containers securely. It is used for convenient lid pressing, ensuring airtight closures. This paint can lid press is ideal for maintaining product freshness and preventing spillage during storage and transportation.
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 23.11 |
| HS Code | 8422301100 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.6175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)