-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Filament Tape |
|---|---|
| Adhesive Material | Synthetic Rubber, Hot Melt |
| Color | White |
| Max. Tape Performance Temp. | 150°F |
| Min. Tape Performance Temp. | -10°F |
| Package Configuration | Case |
| Performance Temp. | -10°F to +150°F |
| Shelf Life | 12 Months |
| Tape Adhesive | Hot Melt Resin |
| Tape Adhesive Strength | 70 oz./in. |
| Tape Backing Material | Polypropylene |
| Tape Color | White |
| Tape Core Diameter | 3" |
|---|---|
| Tape Elongation | 3.7% |
| Tape Length | 180 ft. |
| Tape Roll Diameter | 4 3/4" |
| Tape Strength Rating | Light Duty |
| Tape Tensile Strength | 100 lbs./in. |
| Tape Thickness | 4.5 mil. |
| Tape Width | 1/2" |
| Thickness | 4.5 mil. |
| Width | 12 mm |
| standard | FDA INDIRECT CONTACT CFR 21, 175.105, FDA INDIRECT CONTACT CFR 21, 177.1520 |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 26.67 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.0975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)