-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slanted Wire Shelf |
|---|---|
| Adjustment Type | Split Sleeve |
| Capacity | 200 lbs. |
| Color | Silver |
| Depth | 18" |
| Finish | Chrome |
| For Use With | Metro Super Erecta Siteselect Posts |
| Lip Height | 1/4" |
| Lip Type | Stationary |
| Load Capacity | 200 lbs. |
| Material | Steel |
| Mounting Hardware Required | Yes |
| Nsf Certified | Yes |
|---|---|
| Number Of Shelves | 1 |
| Overall Width | 24" |
| Recommended Environments | Dry |
| Shelf Adjustment Type | Split Sleeve |
| Shelf Depth | 18" |
| Shelf Width | 24" |
| Width | 24" |
| Wire Shelf Adjustment Type | Split Sleeve |
| Wire Shelving Finish | Chrome Plated |
| Wire Shelving Material | Steel |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 45.72 |
| HS Code | 9403908020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)