-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chase Closed Nipple |
|---|---|
| Application | Commercial Fittings |
| Compatible Conduit Trade Size | 1 1/2" |
| Compatible Conduit Type | RMC |
| Conduit Fitting Type | Nipple |
| Conduit Size | 1 1/2" |
| Conduit Sub-category | Rigid Conduit |
| Connection Type | Nipple |
| Dimensions | 0.906" x 2.125" x 2.125" |
| Features | Rugged Metallic Construction |
| Finish | Plain |
| Fitting Type | Nipples |
|---|---|
| Height | 2 1/8" |
| Insulated | No |
| Insulation Type | Uninsulated |
| Material | Zinc |
| Overall Height | 2 1/8" |
| Overall Length | 29/32" |
| Overall Width | 2 1/8" |
| Thread Size | 1 1/2"-11 1/2 |
| Trade Size | 1 1/2" |
| Width | 2 1/8" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 9.91 |
| HS Code | 7907002000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0896 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)